Beli Amplas 60 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)Deskripsi:-Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used._x000D__x000D_-If it is a belt sander of 100x915mm type, it can be installed._x000D__x000D_-From the rough cutting of belts polishatribut:
- Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
- Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk)Deskripsi:-An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- Bellstar Abrasive Mfg. Abrasive Resin Cloth Belt (Amplas Sabuk)Deskripsi:-Applicable to sanding belts for belt sanders by various electric tool manufacturers and can be used on both steel materials and woodwork._x000D__x000D_-For general purpose applications of lightly polishing various standard metals and polishing of wooden materials.
- Langsol Waterproof Abrasive Cloth (Amplas Gulung)Deskripsi:Grit C/P 105mm x 50m/rollatribut:
- Width (mm): 105
- TRUSCO Abrasive Cloth Roll 36.5m (Amplas Gulung)Deskripsi:-A roll-like glue polishing cloth that can be cut into easy-to-operate lengths and economically used without waste.-Please also use for narrow gaps and curved surface polishing.-Abrasive grain is an alumina abrasive.-For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.atribut:
- Purpose of Use: For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)atribut:
- Material: Abrasive material: Alundum abrasive grain (A), Base material: Water resistant cloth
- Width (mm): 228
- Length (mm): 280
- Purpose of Use: Grinding and polishing of standard metals. Burring of metal and resin products. Curve polishing of molding die/wooden mold.
- TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)atribut:
- Length (mm): 280
- Width (mm): 230
- Purpose of Use: Vehicles, ships, structural steel, metal furniture, steel furniture and equipment etc. Rust removal, dirt removal, burr removal. Break-in polishing of base. Polishing before painting, finish polishing.
- TRUSCO Abrasive Paper Disc (Amplas Bulat)atribut:
- Abrasive Grain: Silicon carbide
- Adhesive: Resin bond
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- MURAKO Cyclone Flap Disc (Amplas Susun)atribut:
- Outside Diameter (mm): 100
- Segment Length (mm): 18
- Hole Diameter (mm): 15
- Maximum Usage Lap Speed: 72m/s(4300m/min)
- Purpose of Use: Remove welding bead. Burring/chamfering. Rust removal.
- TRUSCO Abrasive Paper Disc (Amplas Bulat)Deskripsi:-Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.-Silicon carbide abrasive grains are used.-It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone polishing etc ef-Bead removal of welded portions: #14 to #24.-Rust remover of hull/car body: #24 to #60.-Burr removal of metal: #40 to #80.-Polishing of stone material (medium finish): #80 to #120.-Removal of Rough Coating: #80 to #120.atribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- York Nylon Interleaved Wheel (Amplas Serat Tangkai)Deskripsi:Interleaved Wheels Made from high quality nylon, which is both flexible, durable and does not clog as easily as standard abrasive. 6mm shank diameter. Ideal for matching/blending a finish, light deburring, decorative/cosmetic applications. Alternate flaps of abrasive are interleaved with a versatile high quality nylon. 6mm shank diameter. Suitable for: deburring, producing cosmetic finishes on most materials, rust removal and blending.
- TRUSCO Endless Abrasive Belt (Amplas Sabuk)Deskripsi:- A belt for belt sanders (76 x 533) . Can be used widely from heavy grinding to burring. Can be used with wet type dry type. Can be used for both steel and woodworking.atribut:
- Length (mm): 533
- Width (mm): 76
- Abrasive Material: Alundum abrasive particles (A)
- Base Material: Cloth
- Purpose of Use: Removal of welding bead. Various burring, chamfer. Finishing and modification of die cast products.
- NCA Abrasive Resin Bond Cloth Belt (Amplas Sabuk)Deskripsi:-Resin belt for belt sander 100x915mm which is widely used._x000D_-Can be used widely from heavy grinding to burring._x000D_-Can be used for both steel and woodworking._x000D_-Various burring, surface treatment._x000D_-Tool repair, removal of rough scratches._x000D_-Grinding and polishing of metal parts.atribut:
- Abrasive Materials: Alundum Abrasive Grain (A)
- Base Material: Cloth
- W x L (mm): 100x9159
- Sankyo DAX-K Abrasive Resin Cloth Belt (Amplas Sabuk)Deskripsi:-Improved welding prevention effect.-Wet polishing by oily polishing is possible.-Adopt finger joints to reduce joint stage.-Effective for grinding and polishing of general metals such as carbon steel and aluminum.atribut:
- Abrasive Materials: Alundum Abrasive Grain (A)
- Purpose of Use: Effective for grinding and polishing of general metals such as carbon steel and aluminum.
- W x L: 100x915mm
- TRUSCO Abrasive Paper Disc (Amplas Bulat)Deskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- NORTON SG Blaze R980 Ceramic Belt (Amplas Sabuk)Deskripsi:-An abrasive resin cloth belt which greatly evolved the ceramic abrasive grains.-Sharp edged abrasive grains with less wear exhibit excellent grinding force and durability.-For burr removal, weld mark removal, surface treatment, grinding work of titanium alloy, high nickel, chromium alloy, stainless steel, carbon steel, standard steel.atribut:
- Abrasive Materials: Ceramic Abrasive Grains (SG blaze(R)
- Purpose of Use: For burr removal, weld mark removal, surface treatment, grinding work of titanium alloy, high nickel, chromium alloy, stainless steel, carbon steel, standard steel.
- W x L: 10x330mm
Daftar Harga Amplas 60 Terbaru October 2026
| Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk) | Rp499.900 |
| Bellstar Abrasive Mfg. Resin Cross Belt for Belton (Amplas Sabuk) | Rp529.900 |
| Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk) | Rp289.900 |
| BELLSTAR Abrasive Paper (Kertas Amplas) | Rp119.900 |
| Bellstar Abrasive Mfg. Abrasive Resin Cloth Belt (Amplas Sabuk) | Rp309.900 |
| Langsol Waterproof Abrasive Cloth (Amplas Gulung) | Rp15.900 |
| TRUSCO Abrasive Cloth Roll 36.5m (Amplas Gulung) | Rp349.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp2.900 |
| NCA Abrasive Paper Cloth Waterproof (Kertas Amplas) | Rp2.299.900 |
| TORA Abrasive Sand Paper Roll (Amplas Gulung) | Rp309.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102767337-1.jpg)
/P102019108-1.jpg)
/P102767355-1.jpg)
/42P102019146-2.jpg)
/P102767373-1.jpg)
/byP103676430-1.jpg)
/P102379187-7.jpg)
/5eP101000194-3.jpg)
/P102032367-1.jpg)
/1cP103631048-3.jpg)
%20(Kertas%20Amplas)/P102012871-1.jpg)
/P102007945-1.jpg)
/P102029749-2.jpg)
/P102383579-7.jpg)
/5uP102132210-13.jpg)
/81P102187289-2.jpg)
/P103029058-4.jpg)
/P102773833-1.jpg)
/P102748633-2.jpg)
/P102868380-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)